Slide Dimmer, 120V, 3-Way, White

Item #: 0637137

Cat #: SF-103P-WH

UPC: 027557310505

$ 140.94 EA
Company wide:
0 in stock
Documents & Guides
Skylark Preset Slide Dimmer, 120V, 8A, 3-Way, Fluorescent, On/Off Switch, 3-Wire, Color: White.

Overview

Skylark Preset Slide Dimmer, 120V, 8A, 3-Way, Fluorescent, On/Off Switch, 3-Wire, Color: White.

Skylark Dimmer with On/Off Switch, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way, preset, 120V/8A in white

Also known as: 027557310505, SF-103P-WH, LUTSF103PWH

Specifications

Volts AC: 120
Mounting: Surface
Color: White
Amps: 8
Volts AC: 120
Color: White
Mounting: Surface
Amps: 8