Fuse, 110 Amp, Class J, Quick-Acting, Current-Limiting, 600V

Item #: 0637104

Cat #: JKS-110

UPC: 051712631105

$ 58.58 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
110 Amp Class J Quick-Acting Fuse, 600 Volt AC, Limitron, Single-Element, Current-Limiting

Overview

110 Amp Class J Quick-Acting Fuse, 600 Volt AC, Limitron, Single-Element, Current-Limiting
Also known as: 051712631105, JKS-110, BUSJKS110

Specifications

Speed: Fast Acting
Mounting: Blade
Amps: 110
Class: J
Volts AC: 600
Interrupt Rating AC: 200 kA
Speed: Fast Acting
Amps: 110
Volts AC: 600
Mounting: Blade
Class: J
Interrupt Rating AC: 200 kA