Multi-Pack K.O. Seals 25-Pk

Item #: 0637032

Cat #: KOK999

UPC: 625912929999

$ 39.39 EA
Company wide:
19 in stock
Documents & Guides
(8) 1/2", (6) 3/4", (4) 1", (2) 1-1/4", (2) 1-1/2", (3) 2", Knockout Seals, Snap-In, Non-Metallic, Package Quantity: 25.

Overview

(8) 1/2", (6) 3/4", (4) 1", (2) 1-1/4", (2) 1-1/2", (3) 2", Knockout Seals, Snap-In, Non-Metallic, Package Quantity: 25.
Also known as: 625912929999, KOK999, RAKKOK999

Specifications

Diameter: 3/4 in, 1/2 in, 1 in, 1 1/4 in, 2 in
Material: Non-Metallic
Diameter: 3/4 in, 1/2 in, 1 in, 1 1/4 in, 2 in
Material: Non-Metallic