ShrinkTrak Labels 0.187" (4.74mm) White

Item #: 0637016

Cat #: 553-50079

UPC: 089306266921

$ 1198.98 BX
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
ShrinkTrak Labels, 1-Sided, Unslit, .187" (4.74mm), PO-X, White, 5000/box

Overview

ShrinkTrak Labels, 1-Sided, Unslit, .187" (4.74mm), PO-X, White, 5000/box

HellermannTyton's ShrinkTrak heat shrinkable markers make it easy to mark wire, cable and other components. The military approved heat shrink tubing is flattened and assembled in a ladder style carrier system for easy printing using a thermal transfer printer. The ladder system creates a kit of markers that can be sorted, removed and applied in any order thus saving time, labor and speeding production.

Also known as: 089306266921, 553-50079, TYN55350079

Specifications

Material: Polyolefin
Color: White
Material: Polyolefin
Color: White