Marker Sleeve, 0.187" x 1.9"

Item #: 0637014

Cat #: 553-50010

UPC: 089306254201

$ 907.24 BX
Company wide:
1 in stock
Documents & Guides
ShrinkTrak Labels, 1-Sided, Unslit, .187" (4.74mm), PO-X, White, 1000/box

Overview

ShrinkTrak Labels, 1-Sided, Unslit, .187" (4.74mm), PO-X, White, 1000/box

HellermannTyton's ShrinkTrak heat shrinkable markers make it easy to mark wire, cable and other components. The military approved heat shrink tubing is flattened and assembled in a ladder style carrier system for easy printing using a thermal transfer printer. The ladder system creates a kit of markers that can be sorted, removed and applied in any order thus saving time, labor and speeding production.

Also known as: 089306254201, 553-50010, TYN55350010

Specifications

Width: 0.187 in
Material: Polyolefin
Type: Wire Marker, Heat Shrink
Color: White
Length: 1.900 in
Width: 0.187 in
Type: Wire Marker, Heat Shrink
Length: 1.900 in
Material: Polyolefin
Color: White