FDCT Device Box, 1-Gang, 1", PVC Coated Steel

Item #: 0637008

Cat #: PRFDCT3

UPC: 784011205219

$ 282.69 EA
Company wide:
0 in stock
Documents & Guides
FDCT Device Box, 1-Gang, Hub Size: 1 Inch. Box Depth: 2.69 Inch, Material: PVC Coated Steel.

Overview

FDCT Device Box, 1-Gang, Hub Size: 1 Inch. Box Depth: 2.69 Inch, Material: PVC Coated Steel.

PVC coated device boxes and covers, available in several configurations, may be used in coated conduit systems to accommodate wiring devices, to serve as pull boxes for conductors, or to allow for splices and taps in conductors. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011205219, PRFDCT3, RRYPRFDCT3

Specifications

Color: Black
Gangs: 1
Material: PVC Coated Steel
Number of Hubs: 4
Color: Black
Material: PVC Coated Steel
Gangs: 1
Number of Hubs: 4