6 Bare Stranded Copper Wire, 500 Ft.

Item #: 0636990

Cat #: 6BCSTRX500

UPC:

$ 1.62 FT
Company wide:
0 in stock
Documents & Guides
6 AWG Bare Stranded Copper Wire, 500 Ft. Length

Overview

6 AWG Bare Stranded Copper Wire, 500 Ft. Length
Also known as: 6BCSTRX500

Specifications

Length: 500 ft
Conductors: 1
Gauge: 6 AWG
Material: Soft Drawn Copper
Stranding: Stranded
Length: 500 ft
Gauge: 6 AWG
Stranding: Stranded
Conductors: 1
Material: Soft Drawn Copper