FD 4P 600VAC RATED LOAD TERMS ONLY

Item #: 0636968

Cat #: FD4175

UPC: 786679015506

$ 9095.10 EA
Company wide:
0 in stock
Series C, F-frame molded case circuit breaker, 175A, Four-pole, Thermal magnetic trip, FD breaker

Overview

Series C, F-frame molded case circuit breaker, 175A, Four-pole, Thermal magnetic trip, FD breaker

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679015506, FD4175, CUTFD4175

Specifications

Mounting: Panel
Volts DC: 250
Amps: 175
Poles: 4
Volts AC: 600
Mounting: Panel
Amps: 175
Volts AC: 600
Volts DC: 250
Poles: 4