Wireway, 8 x 8 To 6 x 6 inch Reducer Bushing
Item #: 0636866
Cat #: F88WRE66
UPC: 783510147709
$ 163.02 EA
Company wide:
0
in stock
Documents & Guides
Wireway, Reducer/edge Hole, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 8x8 To 6x6, Material/finish: Steel/gray
Overview
Wireway, Reducer/edge Hole, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 8x8 To 6x6, Material/finish: Steel/gray
Feed-Through Reducer Bushings are used for reducing to a smaller wireway size. The center hole bushing centers the two wireway sizes relative to each other while the edge hole bushing keeps the top surfaces even. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.
Also known as: 783510147709, F88WRE66, HOFF88WRE66
Features & Benefits
- Feed-Through Reducer Bushings are used for reducing to a smaller wireway size
- The center hole bushing centers the two wireway sizes relative to each other while the edge hole bushing keeps the top surfaces even
- Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications
Specifications
| IP/NEMA Rating: | IP54 |
| Color: | Gray |
| Width: | 8 in, 6 in |
| Material: | Steel |
| IP/NEMA Rating: | IP54 |
| Width: | 8 in, 6 in |
| Color: | Gray |
| Material: | Steel |