Auxilary Contact, 1 N.O. / 1 N.C.

Item #: 0636864

Cat #: XTCEXFDC11

UPC: 015082773766

$ 25.51 EA
Company wide:
4 in stock
Documents & Guides
Front Auxiliary Contact with 1 N.O. & 1 N.C. Contacts. Used with Sequence D, Frame B-C IEC Contactors

Overview

Front Auxiliary Contact with 1 N.O. & 1 N.C. Contacts. Used with Sequence D, Frame B-C IEC Contactors
Also known as: 015082773766, XTCEXFDC11, CUTXTCEXFDC11

Specifications

Type: 1 N.O. / 1 N.C., IEC, Auxiliary Contact
Volts DC: 600
Volts AC: 600
Type: 1 N.O. / 1 N.C., IEC, Auxiliary Contact
Volts AC: 600
Volts DC: 600