PVC Coated 45° GRC Elbow, 2-1/2"

Item #: 0636848

Cat #: PRHELB-2-1/2X45

UPC: 784011200382

$ 220.14 EA
Company wide:
0 in stock
Documents & Guides
2-1/2" Diameter, 45° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

Overview

2-1/2" Diameter, 45° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Also known as: 784011200382, PRHELB-2-1/2X45, RRYPRHELB212X45

Specifications

Color: Black
Diameter: 2 1/2 in
Angle: 45°
Material: PVC Coated Steel
Color: Black
Angle: 45°
Diameter: 2 1/2 in
Material: PVC Coated Steel