Panel For Concept Enclosure, 36" x 30", Steel/Galvanized
Item #: 0636815
Cat #: CP3630G
UPC: 783510265892
$ 316.37 EA
Company wide:
5
in stock
Documents & Guides
Panel For Concept Enclosure, 36 Inch x 30 Inch, Material: Steel, Finish: Conductive
Overview
Panel For Concept Enclosure, 36 Inch x 30 Inch, Material: Steel, Finish: Conductive
nVent HOFFMAN HOFCP3630G panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.
Also known as: 783510265892, CP3630G, HOFCP3630G
Features & Benefits
- Painted white or conductive finish
- Include a formed flange along any side that is longer than 22.20 in (564 mm)
- Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet
Specifications
| Weight: | 32 lb |
| Height: | 34.200 in |
| Width: | 28.200 in |
| Finish: | Galvanized |
| Weight: | 32 lb |
| Width: | 28.200 in |
| Height: | 34.200 in |
| Finish: | Galvanized |