Stainless Emc Encl. 36.00x30.0

Item #: 0636814

Cat #: CSD36308EMCSS

UPC: 783510260194

$ 7411.64 EA
Company wide:
0 in stock
Wall-mount Emc, 4x Enclosure, Bulletin Cwsem (stainless Concept? Single Door Emcwall-mount Encl), Size/dims: 36.00x30.00x8.00, Material/finish: Ss Type 304

Overview

Wall-mount Emc, 4x Enclosure, Bulletin Cwsem (stainless Concept? Single Door Emcwall-mount Encl), Size/dims: 36.00x30.00x8.00, Material/finish: Ss Type 304

Wall-mount Emc, 4x Enclosure, Bulletin Cwsem (stainless Concept? Single Door Emcwall-mount Encl), Size/dims: 36.00x30.00x8.00, Material/finish: Ss Type 304

Also known as: 783510260194, CSD36308EMCSS, HOFCSD36308EMCSS

Features & Benefits

  • Seams continuously welded and ground smooth
  • Minimum-width body flange provides maximum body opening
  • External formed 90-degree body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for direct mounting or for optional external mounting brackets
  • Stainless steel hidden hinges
  • Easy-to-remove clip-style hinge pins
  • Removable corner formed door
  • Seamless foam-in-place gasket adjacent to spring finger EMC gasket
  • Quarter-turn latches with flush slotted insert

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 30 in
Depth: 8 in
Height: 36 in
Material: Stainless Steel 304
Finish: Brushed #4
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Depth: 8 in
Material: Stainless Steel 304
Standards: Build America Buy America Compliant
Width: 30 in
Height: 36 in
Finish: Brushed #4