50 Mm Dp Coil, 15-40 Amp, 12v Ac Class F

Item #: 0636798

Cat #: 9-3185-5

UPC: 782116326235

$ 217.20 EA
Company wide:
0 in stock
Documents & Guides
C-H 9-3185-5 12V COIL 50 MM DP COIL 15-40 AMP 12 VOLT AC

Overview

C-H 9-3185-5 12V COIL 50 MM DP COIL 15-40 AMP 12 VOLT AC
Also known as: 782116326235, 9-3185-5, CUT931855

Specifications

Type: Coil
Size: 50 mm
Type: Coil
Size: 50 mm