ROUND BACK CYLINDER W/LAMP 50W 120V MR16

Item #: 0636782

Cat #: LZR311MBL

UPC: 662400689416

Call for price
Company wide:
0 in stock
Documents & Guides
LAZER ROUNDBACK CYLINDER, MATTE BLACK, 120V MR16 INCLUDED

Overview

LAZER ROUNDBACK CYLINDER, MATTE BLACK, 120V MR16 INCLUDED
Also known as: 662400689416, LZR311MBL, HALLZR311MBL

Specifications

Type: Track Heads
Type: Track Heads