
4" Round Ceiling/Fixture Box, Depth: 1.69", Bar Hanger, Non-Metallic
Item #: 0636696
Cat #: 9364-BHK
UPC: 085339881131
$ 7.10 EA
Company wide:
0
in stock
4 Inch Round Ceiling/Fixture Box, Depth: 1.69 Inch, Bar Hanger Bracket, Cubic Inches: 15, Fixture Rating: 50 Pound, New Work, Non-Metallic
Overview
4 Inch Round Ceiling/Fixture Box, Depth: 1.69 Inch, Bar Hanger Bracket, Cubic Inches: 15, Fixture Rating: 50 Pound, New Work, Non-Metallic
Also known as: 085339881131, 9364-BHK, ALL9364BHK
Specifications
| Depth: | 1 11/16 in |
| Mounting: | Nail On |
| Diameter: | 4 in |
| Cubic Inches: | 15 in³ |
| Depth: | 1 11/16 in |
| Diameter: | 4 in |
| Mounting: | Nail On |
| Cubic Inches: | 15 in³ |