
Laser Tag Label, SL, 1.9"/12Sheet, White, 1K-PK
Item #: 0636596
Cat #: 594-01105
UPC: 089306115298
$ 389.42 EA
Company wide:
0
in stock
Laser Tag Label, Self-Laminating, 1.9" x .75" x 3.25", 12 Per Sheet, PET, White, 1000/pkg
Overview
Laser Tag Label, Self-Laminating, 1.9" x .75" x 3.25", 12 Per Sheet, PET, White, 1000/pkg
LaserTags are durable, laser printable labels for applications requiring clear, crisp legibility. The labels are supplied on 8.5" X 11" sheets and are printable using HellermannTyton Tagprint Pro software and a standard laser printer. Specially designed adhesives and materials are used for the LaserTags, ensuring that the labels will not curl, change color, or jam standard laser printers.
Also known as: 089306115298, 594-01105, TYNTAG1L105
Specifications
No Specifications Available