Eaton General purpose encapsulated transformer

Item #: 0636592

Cat #: S46J11S10A

UPC: 786680103803

$ 11539.61 EA
Company wide:
0 in stock
Documents & Guides
Eaton General purpose encapsulated transformer, 1600A, top, arcing parts, QA & CBC, 480V

Overview

Eaton General purpose encapsulated transformer, 1600A, top, arcing parts, QA & CBC, 480V

EatonÆs EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.

Also known as: 786680103803, S46J11S10A, CUTS46J11S10A

Specifications

Volt Amps: 10kVA
Primary Voltage: 4160
IP/NEMA Rating: NEMA 3R
Volt Amps: 10kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 4160