2-1/2" PVC Elbow

Item #: 0636573
Cat #: 212P90WBE
UPC: 980060074077
$ 46.39 EA
Company wide:
53 in stock
Documents & Guides
2-1/2" Diameter, 90° Elbow with Bell End, Rigid Non-Metallic Conduit, Material: PVC, Schedule 40, Color: Gray.

Overview

2-1/2" Diameter, 90° Elbow with Bell End, Rigid Non-Metallic Conduit, Material: PVC, Schedule 40, Color: Gray.
Also known as: 980060074077, 212P90WBE

Specifications

Color: Gray
Material: PVC
Diameter: 2 1/2 in
Angle: 90°
Color: Gray
Diameter: 2 1/2 in
Material: PVC
Angle: 90°

Customer Reviews

No reviews for this product
(0)