Eaton E57 inductive proximity sensor

Item #: 0636538

Cat #: E57-30GU15-D

UPC: 782114288863

$ 296.30 EA
Company wide:
0 in stock
Documents & Guides
Inductive Global Proximity Sensor, E57, Straight, 30 mm, Shielded, Output ON, 6.6 ft, 100 mA at 10-30 Vdc, <2.0% sensing range, PVC, 2-wire DC, NO, 10-30 Vdc

Overview

Inductive Global Proximity Sensor, E57, Straight, 30 mm, Shielded, Output ON, 6.6 ft, 100 mA at 10-30 Vdc, <2.0% sensing range, PVC, 2-wire DC, NO, 10-30 Vdc

Fill

Also known as: 782114288863, E57-30GU15-D, CUTE5730GU15D

Specifications

Type: Inductive Proximity Sensor, Un-Shielded
Diameter: 30 mm
Volts DC Range: 10 - 30
Type: Inductive Proximity Sensor, Un-Shielded
Volts DC Range: 10 - 30
Diameter: 30 mm