18V Cordless Vacuum

Item #: 0636485

Cat #: DC515K

UPC: 028877531595

Company wide:
0 in stock
Vacuum, Cordless, Power Requirements: 18V Battery, Tank Size: 1/2 Gallon, Hose Diameter: 1-1/4", Voltage: 18V, Weight: 6 lbs, Includes: (1) 18V XRP Battery, 1 Hour Charger, Filter & Vacuum

Overview

Vacuum, Cordless, Power Requirements: 18V Battery, Tank Size: 1/2 Gallon, Hose Diameter: 1-1/4", Voltage: 18V, Weight: 6 lbs, Includes: (1) 18V XRP Battery, 1 Hour Charger, Filter & Vacuum

The 18V Cordless 1/2 Gallon Wet/Dry Portable Vac is ideal for small workspace clean up and requires easy maintenance. Gore™ wet/dry filters, which is 99.7 percent effective at trapping dust as small as .3 microns. Filter requires no change cover and is washable. Includes an 18V DEWALT® battery.

Also known as: 028877531595, DC515K, DEWDC515K

Specifications

Volts DC: 18
Type: Vacuum
Length: 2.500 ft
Volts DC: 18
Length: 2.500 ft
Type: Vacuum