
Wiring Duct, Narrow Slot, 3" x 3" x 6', PVC, White
Item #: 0636443
Cat #: F3X3WH6
UPC: 074983375769
$ 10.80 FT
Company wide:
546
in stock
Documents & Guides
Narrow Slot Wiring Duct, Lead-Free PVC, White, Size: 3 Inch Wide, 3 Inch Deep, 6 Foot Long, 0.20" Slot Width ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
Overview
Narrow Slot Wiring Duct, Lead-Free PVC, White, Size: 3 Inch Wide, 3 Inch Deep, 6 Foot Long, 0.20" Slot Width ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
Slotted Duct, Polyvinyl Chloride, 3 Inches x 3 Inches x 6 Feet, White, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature: 122 Degrees F (50 Degrees C), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Available in Light Gray and White, Provided with mounting holes.
Also known as: 074983375769, F3X3WH6, PDTF3X3WH6
Specifications
| Width: | 3 in |
| Color: | White |
| Material: | PVC |
| Height: | 3 in |
| Length: | 6 ft |
| Width: | 3 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | White |
| Height: | 3 in |