Power Distribution Terminal Block, 3P, 255A, 600V

Item #: 0636422

Cat #: CH16301-3

UPC: 782114184264

$ 706.06 EA
Company wide:
0 in stock
Documents & Guides
Power Distribution Terminal Block, 3-Pole, 255 Amp, 600 Volts, Line Connection:250mcm - 6cu, Load Connection: 250mcm - 6cu, Copper Connectors

Overview

Power Distribution Terminal Block, 3-Pole, 255 Amp, 600 Volts, Line Connection:250mcm - 6cu, Load Connection: 250mcm - 6cu, Copper Connectors
Also known as: 782114184264, CH16301-3, CUTCH163013

Specifications

Poles: 3
Material: Copper
Amps: 255
Volts AC: 600
Poles: 3
Amps: 255
Material: Copper
Volts AC: 600