3
more

Contactor, Lighting, 30A, 2NO, Contacts, 120VAC Coil, Open
Item #: 0636403
Cat #: CR463L20AJA
UPC: 783166620694
$ 420.65 EA
Company wide:
7
in stock
Documents & Guides
Contactor, Lighting, 30A, 2 Normally Open, Contacts, 120 Volt AC Coil, Open
Overview
Contactor, Lighting, 30A, 2 Normally Open, Contacts, 120 Volt AC Coil, Open
Also known as: 783166620694, CR463L20AJA, ABBCR463L20AJA
Specifications
| Volts AC Control: | 120 |
| Poles: | 2 |
| Type: | Contactor, Lighting |
| Amps: | 30 |
| Volts AC Control: | 120 |
| Type: | Contactor, Lighting |
| Poles: | 2 |
| Amps: | 30 |