3P, Contactor, IEC, 120V AC

Item #: 0636387

Cat #: XTCE040D00A

UPC: 015082777634

$ 149.89 EA
Company wide:
5 in stock
Documents & Guides
40 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame D, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.

Overview

40 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame D, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.

Also known as: 015082777634, XTCE040D00A, CUTXTCE040D00A

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, IEC, Non-Reversing
Amps: 40
Volts AC Control: 120
Type: Contactor, IEC, Non-Reversing
Poles: 3
Amps: 40