PLATT logo

Contactor, IEC, 32A, 3P, 120V AC Coil, XT Series

Item #: 0636385
Cat #: XTCE032C10A
UPC:
$ 168.57 EA
Company wide:
56 in stock
Documents & Guides
32 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame C, with 1 N.O. Auxiliary Contact. 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.

Overview

32 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame C, with 1 N.O. Auxiliary Contact. 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.
Also known as: XTCE032C10A, CUTXTCE032C10A

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Amps: 32
Type: Contactor, IEC, 1NO, Non-Reversing
Mounting: Surface
IP/NEMA Rating: Open
Volts AC Control: 120
Poles: 3
Type: Contactor, IEC, 1NO, Non-Reversing
IP/NEMA Rating: Open
Phase: 3
Amps: 32
Mounting: Surface

Customer Reviews

No reviews for this product
(0)