Dimmer, 120V, 800W, Midnight

Item #: 0636384

Cat #: DVSCLV-10P-MN

UPC: 027557510554

$ 130.37 EA
Company wide:
0 in stock
Documents & Guides
Diva Magnetic Low Voltage Dimmer, 120V, 800W, Single-Pole, Color: Midnight.

Overview

Diva Magnetic Low Voltage Dimmer, 120V, 800W, Single-Pole, Color: Midnight.

Diva Dimmer - Satin Finish, Magnetic Low-Voltage, Single-pole, 120V/1000VA (800W) in midnight

Also known as: 027557510554, DVSCLV-10P-MN, LUTDVSCLV10PMN

Specifications

Type: Switch, Rocker, Preset, Low Voltage, Magnetic, Single-Pole, Decorator
Volts AC: 120
Color: Midnight
Mounting: Surface
Wattage: 800
Poles: 1
Family / Style: Diva
Type: Switch, Rocker, Preset, Low Voltage, Magnetic, Single-Pole, Decorator
Color: Midnight
Wattage: 800
Family / Style: Diva
Volts AC: 120
Mounting: Surface
Poles: 1