
Contactor, IEC, 15A, 120VAC Coil, 3P, Frame B, 1NO Auxiliary Contact
Item #: 0636368
Cat #: XTCE015B10A
UPC: 786689005306
$ 209.24 EA
Company wide:
41
in stock
Documents & Guides
15 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame B, with 1 N.O. Auxiliary Contact. 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.
Overview
15 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame B, with 1 N.O. Auxiliary Contact. 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.
XT IEC FVNR Contactor, Three-pole, Screw terminals, 15A, 45 mm Frame size, 1NO contact configuration, 110V 50 Hz, 120V 60 Hz coil
Also known as: 786689005306, XTCE015B10A, CUTXTCE015B10A
Specifications
Volts AC Control: | 120 |
Mounting: | Panel, DIN Rail |
Poles: | 3 |
Type: | Contactor, IEC, 1NO, Non-Reversing |
Amps: | 15 |
Volts AC Control: | 120 |
Poles: | 3 |
Amps: | 15 |
Mounting: | Panel, DIN Rail |
Type: | Contactor, IEC, 1NO, Non-Reversing |
Customer Reviews
No reviews for this product
(0)