3P, Contactor, IEC, 24V AC

Item #: 0636355

Cat #: XTCE009B10T

UPC: 786689005276

$ 66.44 EA
Company wide:
0 in stock
9 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame B, with 1 N.O. Auxiliary Contact. 24 VAC/ 60 Hz - 24 VAC/ 50 Hz Coil.

Overview

9 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame B, with 1 N.O. Auxiliary Contact. 24 VAC/ 60 Hz - 24 VAC/ 50 Hz Coil.

XT IEC FVNR Contactor, Three-pole, Screw terminals, 9A, 45 mm Frame size, 1NO contact configuration, 24V 50/60 Hz coil

Also known as: 786689005276, XTCE009B10T, CUTXTCE009B10T

Specifications

Poles: 3
Type: Contactor, IEC, 1NO, Non-Reversing
Volts AC Control: 24
Amps: 9
Poles: 3
Volts AC Control: 24
Type: Contactor, IEC, 1NO, Non-Reversing
Amps: 9