Contactor, IEC, 9A, 120VAC Coil, 3P, Frame B, 1NO Auxiliary Contact

Item #: 0636351

Cat #: XTCE009B10A

UPC: 786689005269

$ 143.15 EA
Company wide:
11 in stock
9 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame B, with 1 N.O. Auxiliary Contact. 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.

Overview

9 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame B, with 1 N.O. Auxiliary Contact. 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.

XT IEC FVNR Contactor, Three-pole, Screw terminals, 9A, 45 mm Frame size, 1NO contact configuration, 110V 50 Hz, 120V 60 Hz coil

Also known as: 786689005269, XTCE009B10A, CUTXTCE009B10A

Specifications

Volts AC Control: 120
Mounting: Panel, DIN Rail
Poles: 3
Type: Contactor, IEC, 1NO, Non-Reversing
Amps: 9
Volts AC Control: 120
Poles: 3
Amps: 9
Mounting: Panel, DIN Rail
Type: Contactor, IEC, 1NO, Non-Reversing

Customer Reviews

No reviews for this product
(0)