STR BLD GG CONN 3P 3W 50A 125/250V

Item #: 0636308

Cat #: 1053

UPC: 785007124255

$ 206.36 EA
Company wide:
0 in stock
Documents & Guides
Gator Grip Connector 3-Pole 3-Wire 50A 125/250V, Yellow

Overview

Gator Grip Connector 3-Pole 3-Wire 50A 125/250V, Yellow
Also known as: 785007124255, 1053, PAS1053

Specifications

No Specifications Available