STR BLD GG PLUG 3P 3W 50A 125/250V

Item #: 0636307

Cat #: 1051

UPC: 785007124248

$ 118.65 EA
Company wide:
0 in stock
Documents & Guides
Gator Grip Plug, 3-Pole 3-Wire 50A 125/250V, yellow

Overview

Gator Grip Plug, 3-Pole 3-Wire 50A 125/250V, yellow
Also known as: 785007124248, 1051, PAS1051, Chicken foot

Specifications

No Specifications Available