3
more

400A/2P HD FUSIBLE SAFETY SWITCH 240V NEMA 12
Item #: 0636303
Cat #: DH225FDK
UPC: 782113207094
$ 5076.53 EA
Company wide:
0
in stock
Documents & Guides
400A/2P HD FUSIBLE SAFETY SWITCH 240V NEMA 12
Overview
400A/2P HD FUSIBLE SAFETY SWITCH 240V NEMA 12
EatonÆs heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, theyÆre Ideal for applications where reliable performance, safety, and service continuity are critical.
Also known as: 782113207094, DH225FDK, CUTDH225FDK
Specifications
| Volts DC: | 250 |
| Poles: | 2 |
| Amps: | 400 |
| Mounting: | Surface |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 12 |
| Volts DC: | 250 |
| Amps: | 400 |
| Volts AC: | 240 |
| Poles: | 2 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 12 |