Safety Switch, 100A, 2P, 3W, 240V/250DC, HD Fusible, NEMA 12, Window

Item #: 0636302

Cat #: DH323NDKW

UPC: 782114022658

$ 3156.91 EA
Company wide:
0 in stock
Documents & Guides
100 Amp, 2-Pole, 3-Wire, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 12, Upper Viewing Window

Overview

100 Amp, 2-Pole, 3-Wire, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 12, Upper Viewing Window
Also known as: 782114022658, DH323NDKW, CUTDH323NDKW

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 12
Poles: 3
Amps: 100
Volts AC: 240
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 12