40 Amp, XT Series, Rotary, MMP

Item #: 0636249

Cat #: XTPR040DC1

UPC: 015081548419

$ 460.95 EA
Company wide:
3 in stock
40 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame D, Class 10. 600V Rated, Continuous Amp Rating: 32.0 - 40.0.

Overview

40 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame D, Class 10. 600V Rated, Continuous Amp Rating: 32.0 - 40.0.

XT Manual Motor Protector, 40A, 55 mm Frame size, Class 10 trip type, Rotary type

Also known as: 015081548419, XTPR040DC1, CUTXTPR040DC1

Specifications

Type: Rotary, Manual Motor Protector, Rotary Type
Phase: 3
Amps: 40
Amps Range: 32 - 40
Type: Rotary, Manual Motor Protector, Rotary Type
Amps: 40
Phase: 3
Amps Range: 32 - 40