10.00" x 14.00" Caution, SAFETY GLASSES

Item #: 0636240

Cat #: PVS1014C7284

UPC: 613056087606

Call for price
Company wide:
0 in stock
Safety Sign, 10.00" H x14.00" W, 'CAUTION SAFETY GLASSES REQUIRED BEYOND THIS POINT' (legend), Adhesive Vinyl, Black on Yellow.

Overview

Safety Sign, 10.00" H x14.00" W, 'CAUTION SAFETY GLASSES REQUIRED BEYOND THIS POINT' (legend), Adhesive Vinyl, Black on Yellow.
Also known as: 613056087606, PVS1014C7284, PDTPVS1014C7284

Specifications

Color: Black/Yellow
Material: Vinyl
Type: Safety Sign
Color: Black/Yellow
Type: Safety Sign
Material: Vinyl