Ltg-mech Latch 120v Coil 30a 10pole N1

Item #: 0636238

Cat #: ECL04C1AAA

UPC: 782114062562

$ 2920.77 EA
Company wide:
0 in stock
Documents & Guides
Enclosed NEMA Lighting Contactor, Non-combination, Magnetically Latched, 10-pole, 120 V/60 Hz, 110 V/50 Hz, 45 Mm, 30 Amp, NEMA Type 1, Indoor

Overview

Enclosed NEMA Lighting Contactor, Non-combination, Magnetically Latched, 10-pole, 120 V/60 Hz, 110 V/50 Hz, 45 Mm, 30 Amp, NEMA Type 1, Indoor
Also known as: 782114062562, ECL04C1AAA, CUTECL04C1AAA

Specifications

IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 10
IP/NEMA Rating: NEMA 1
Poles: 10
Amps: 30