PLATT logo

Manual Motor Protector, 4 Amp, XT Series , Rotary Style, Class 10

Item #: 0636231
Cat #: XTPR004BC1
UPC:
$ 172.96 EA
Company wide:
30 in stock
4 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 2.5 - 4.

Overview

4 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 2.5 - 4.
Also known as: XTPR004BC1, CUTXTPR004BC1

Specifications

Type: Rotary, Manual Motor Protector, Rotary Type
Phase: 3
Mounting: Panel
Amps: 4
Amps Range: 4, 2.500
Type: Rotary, Manual Motor Protector, Rotary Type
Mounting: Panel
Amps Range: 4, 2.500
Phase: 3
Amps: 4

Customer Reviews

No reviews for this product
(0)