12in 80teeth Stainless Steel Cutting Blade

Item #: 0636226

Cat #: DWA7739

UPC: 028877345444

Company wide:
0 in stock
Documents & Guides
No Documents Available
Diameter: 12in, Number Of Teeth: 80, Arbor Size: 1in, Kerf: 0.087in, Plate Thickness: 0.071in

Overview

Diameter: 12in, Number Of Teeth: 80, Arbor Size: 1in, Kerf: 0.087in, Plate Thickness: 0.071in

Crafted with 12% titanium carbide, DEWALT Steel Cutting Metal Cutting™ Saw Blades tackle tough metal cutting applications with ease. Modified ATB tooth geometry provides clean, burr-free cuts, and expansion slots dissipate heat, extending blade life. A tri-foil braze boosts the strength of each tooth tip for extreme durability.

Also known as: 028877345444, DWA7739, DEWDWA7739

Specifications

No Specifications Available