10.00" x 14.00" Caution, EYE PROT MST BE

Item #: 0636217

Cat #: PVS1014C7280

UPC: 613056087446

Call for price
Company wide:
0 in stock
Safety Sign, 10.00" H x14.00" W, 'CAUTION EYE PROTECTION MUST BE WORN WHEN OPERATING THIS MACHINERY' (legend), Adhesive Vinyl, Black on Yellow.

Overview

Safety Sign, 10.00" H x14.00" W, 'CAUTION EYE PROTECTION MUST BE WORN WHEN OPERATING THIS MACHINERY' (legend), Adhesive Vinyl, Black on Yellow.
Also known as: 613056087446, PVS1014C7280, PDTPVS1014C7280

Specifications

Color: Black/Yellow
Material: Vinyl
Type: Safety Sign
Color: Black/Yellow
Type: Safety Sign
Material: Vinyl