Sub-Metering Current Transformer, 100:0.1A, Solid Core, 0.72", Black, Qty 1, Electric Meter: Yes, Title 24 Compliant, ASHRAE 90.1 Compliant
Item #: 0636159
Cat #: SL02BLACKT8
UPC:
Company wide:
0
in stock
Documents & Guides
No Documents Available
FCS SL02 BLACK T8 25WATT 120V
Overview
FCS SL02 BLACK T8 25WATT 120V
Also known as: SL02BLACKT8, FCSSL02BLACKT8
Specifications
No Specifications Available