Weatherproof Cover, 1-Gang, Universal, Vertical, Aluminum, Gray

Item #: 0636158
Cat #: MX3200
UPC: 092326104760
$ 27.29 EA
Company wide:
601 in stock
In-Use Cover, 1-Gang, Weatherproof, Vertical Mount, Metallic, Depth: 3-1/4". Color: Gray. Includes: (6) Separate Insert Types: Duplex Receptacle, (1) Toggle Switch & (6) Single Receptacle, Diameter: 1.25", 1.375", 1.625", 1.6875 or 2.125". Includes: Lockable Tab.

Overview

In-Use Cover, 1-Gang, Weatherproof, Vertical Mount, Metallic, Depth: 3-1/4". Color: Gray. Includes: (6) Separate Insert Types: Duplex Receptacle, (1) Toggle Switch & (6) Single Receptacle, Diameter: 1.25", 1.375", 1.625", 1.6875 or 2.125". Includes: Lockable Tab.
Heavy duty die-cast metal construction with premium powder coatPatented Quick-Fit keyhole mounting system allows installation in under a minutePatented Universal Fit Adapter System Technology (U-Fast) for 8-in-1 custom device configurations, comes pre-configured for GFCIIncludes attached gasket and mounting hardwareLockable tabExtra Duty® ratedVertical mount
Also known as: 092326104760, MX3200, TYMMX3200, Plug in lock, While In Use

Specifications

Product Depth: 3 1/4 in
Mounting: Vertical
Color: Gray
Gangs: 1
Standards: California Proposition 65
Product Depth: 3 1/4 in
Color: Gray
Standards: California Proposition 65
Mounting: Vertical
Gangs: 1

Customer Reviews

No reviews for this product
(0)