Panel For Junction Box, 60" x 36", Steel
Item #: 0636152
Cat #: A60P36G
UPC: 783510262099
$ 586.85 EA
Company wide:
4
in stock
Documents & Guides
Panel For Junction Box, 60 Inch x 36 Inch, Material: Steel, Finish: Conductive
Overview
Panel For Junction Box, 60 Inch x 36 Inch, Material: Steel, Finish: Conductive
nVent HOFFMAN HOFA60P36G steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel.
Also known as: 783510262099, A60P36G, HOFA60P36G
Features & Benefits
- Panel mounting hardware is furnished with all enclosures which accept these panels
Specifications
| Height: | 57 in |
| Width: | 33 in |
| Finish: | Galvanized |
| Weight: | 58 lb |
| Height: | 57 in |
| Finish: | Galvanized |
| Width: | 33 in |
| Weight: | 58 lb |