Mom,mush,40mm,yel

Item #: 0636118

Cat #: MPM1-10Y

UPC: 320500274870

$ 28.35 EA
Company wide:
0 in stock
Documents & Guides
Abb Mpm1-10y 40mm Mom Pushbut mom Mushroom 40mm Yellow

Overview

Abb Mpm1-10y 40mm Mom Pushbut mom Mushroom 40mm Yellow

This Mushroom Pushbutton is part of ABB's modular plastic range, the most versatile range with a high level of flexibility and market-leading electrical ratings. Engineered for total reliability, longer lifetime, and highest mechanical durability. Self-cleaning contacts ensure reliable operation without the need for maintenance, increasing uptime. A high degree of protection guarantees reliability in extreme environments. The innovative design simplifies the entire process, from selection to easy and quick, tool-free installation. The perfect solution for every application.

Also known as: 320500274870, MPM1-10Y, ABBMPM110Y

Specifications

Family / Style: Modular
Color: Yellow
Family / Style: Modular
Color: Yellow