Safety Switch, 30A, 2P, 600V/600DC, HD Fusible, NEMA 4X

Item #: 0636075

Cat #: DH261FWK

UPC: 782113205588

$ 4828.76 EA
Company wide:
0 in stock
30 Amp, 2-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 600 Volt DC, NEMA 4X, Stainless Steel

Overview

30 Amp, 2-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 600 Volt DC, NEMA 4X, Stainless Steel
Also known as: 782113205588, DH261FWK, CUTDH261FWK

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
Amps: 30
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4
Poles: 2
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X, NEMA 4
Volts DC: 600
Amps: 30
Volts AC: 600