1
more

Relay, Socket, Octal, 8 Pin, CR-P Series
Item #: 0636030
Cat #: 1SVR 405 650 R1000
UPC: 013614528594
$ 10.33 EA
Company wide:
0
in stock
Documents & Guides
8 Pin Octal Base Socket. 12 Amp @ 150V, 10 Amp @ 300V. For use with CR-P Series Relays.
Overview
8 Pin Octal Base Socket. 12 Amp @ 150V, 10 Amp @ 300V. For use with CR-P Series Relays.
The CR-PSS socket is from the CR-P (pcb) relay range. The standard socket is suitable for CR-P relays with 1 or 2 c/o (SPDT) output contacts. The socket has screw connection terminals. Pluggable function modules, holder and marker are available as accessories.
Also known as: 013614528594, 1SVR 405 650 R1000, ABB1SVR405650R1000
Specifications
| Mounting: | Panel, DIN Rail |
| Type: | Socket |
| Amps: | 12 |
| Base: | 8-Pin |
| Mounting: | Panel, DIN Rail |
| Amps: | 12 |
| Type: | Socket |
| Base: | 8-Pin |