DS362UX EATON DS362UX-1

Item #: 0636014

Cat #: DS362UX

UPC: 782114858691

$ 5765.74 EA
Company wide:
0 in stock
Eaton NEMA 7/9 dc disconnect switch, Single-throw, 60A, NEMA 7/9, Cast aluminum, , Non-fusible, Three-pole, Three-wire600 Vac, 480 Vac, 250 VdcComplete unit, 10 at 250 Vdc, 30 at 480 Vac, 50 at 600 Vac, , NEMA7/9, #6-3 AWG Cu

Overview

Eaton NEMA 7/9 dc disconnect switch, Single-throw, 60A, NEMA 7/9, Cast aluminum, , Non-fusible, Three-pole, Three-wire600 Vac, 480 Vac, 250 VdcComplete unit, 10 at 250 Vdc, 30 at 480 Vac, 50 at 600 Vac, , NEMA7/9, #6-3 AWG Cu

Eaton's NEMA Type 7/9 explosion proof disconnect switches offer flexible options for circuit protection in both fusible and non-fusible configurations. Its small, compact footprint requires less mounting space and stainless steel hinges allow for easy internal access for wiring and maintenance. Provides lockout/tagout capability that complies with OSHA requirements

Also known as: 782114858691, DS362UX, CUTDS362UX

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
Amps: 60
Poles: 3
Mounting: Surface
Amps: 60
Volts DC: 250
Volts AC: 600