PDSTL FITTING 1IN OPNG ONE SIDE

Item #: 0635864

Cat #: 525A

UPC: 786564014973

$ 106.74 EA
Company wide:
0 in stock
1" (25mm) I.D. grommeted hole one side. Blank plate other side. NOTE: Four-piece service fittings include: housing and base plate. Receptacles included when indicated in part number description. 525 Series Service Fittings have 27 cubic inches (442ml) of capacity. NOTE: Four-piece service fittings include: housing and base plate. Receptacles included when indicated in part number description. 525 Series Service Fittings have 27 cu. in. (442ml) of capacity.

Overview

1" (25mm) I.D. grommeted hole one side. Blank plate other side. NOTE: Four-piece service fittings include: housing and base plate. Receptacles included when indicated in part number description. 525 Series Service Fittings have 27 cubic inches (442ml) of capacity. NOTE: Four-piece service fittings include: housing and base plate. Receptacles included when indicated in part number description. 525 Series Service Fittings have 27 cu. in. (442ml) of capacity.
Also known as: 786564014973, 525A, WMD525A

Specifications

Material: Die Cast Aluminum
Diameter: 1 in
Finish: Brushed Aluminum
Material: Die Cast Aluminum
Finish: Brushed Aluminum
Diameter: 1 in