19" Side Mount Cabinet, 4 Racks

Item #: 0635839

Cat #: E19SM4U

UPC: 783510110239

$ 374.17 EA
Company wide:
0 in stock
19" Side Wall-Mount Cabinet, Material: Steel, Rack Units: 4, 50 lb. Load Rating

Overview

19" Side Wall-Mount Cabinet, Material: Steel, Rack Units: 4, 50 lb. Load Rating

Equipment mounts sideways against the wall; ideal for applications where a low profile is required. Easily removable front cover protects equipment. Integral Velcro® cable tiedown slots facilitate cable routing. Shipped fully assembled. Velcro is a trademark of Velcro Industries B.V.

Also known as: 783510110239, E19SM4U, HOFE19SM4U

Features & Benefits

  • Equipment mounts sideways against the wall; ideal for applications where a low profile is required
  • Easily removable front cover protects equipment. Integral Velcro® cable tiedown slots facilitate cable routing
  • Shipped fully assembled

Specifications

Height: 20 in
Color: Black
Material: Steel
Depth: 7 in
Width: 16.500 in
Height: 20 in
Material: Steel
Width: 16.500 in
Color: Black
Depth: 7 in