Eaton harsh-duty sensor

Item #: 0635825

Cat #: E58-30DP150-DLP

UPC: 782114234303

$ 1125.01 EA
Company wide:
0 in stock
Documents & Guides
Eaton harsh-duty sensor, E58 Tubular 30mm Photoelectric Sensor, 1.18 dia., Sensor dist: 6 In, 300 mA max DC, 2 Wire DC, 300 mA at 18-50Vdc, 4 Pin Pigtail M12 Connector input, Auto reset short circuit, Background Suppression, 7 In.(.18m)

Overview

Eaton harsh-duty sensor, E58 Tubular 30mm Photoelectric Sensor, 1.18 dia., Sensor dist: 6 In, 300 mA max DC, 2 Wire DC, 300 mA at 18-50Vdc, 4 Pin Pigtail M12 Connector input, Auto reset short circuit, Background Suppression, 7 In.(.18m)

Eaton's E58 harsh-duty series sensors are among the most rugged and best-sealed photoelectric sensors. Stainless steel, PVDF and tempered glass components are mechanically assembled using Vitron seals to ensure resistance to chemicals and moisture intrusion. These sensors withstand heavy shock and vibration while providing unparalleled optical performance.

Also known as: 782114234303, E58-30DP150-DLP, CUTE5830DP150DLP

Specifications

IP/NEMA Rating: NEMA 1, IP69K, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 4
IP/NEMA Rating: NEMA 1, IP69K, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 4